Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp Fl20sd/18 580mm W/O Pins replacement light bulb lamp
Mfr # FL20SD/18 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G703434154
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FL20SD/18 580MM W/O PINS LIGHT BULB / LAMP
- Zoro # G703434154
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T10 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Watts | 20 |
Description
Replacement for Light Bulb / Lamp Fl20sd/18 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ Accessories (L49)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- LUMAPRO Sleeve, Safety, 48 In, Red (1E518)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- ILC Replacement for Water Master Wg-8d replacement light bulb lamp (WG-8D WATER MASTER)
- ILC Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp (TL-D 18W/865 1SL PHILIPS)
- ILC Replacement for Sylvania L36w/865 replacement light bulb lamp (L36W/865 SYLVANIA)
- ILC Replacement for Photoscience Japan S990w-f replacement light bulb lamp (S990W-F PHOTOSCIENCE JAPAN)
- ILC Replacement for LIGHT BULB / LAMP FL4D (FL4D LIGHT BULB / LAMP)
- Ilc Fluorescent Linear Lamps