Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp Fl20sd-g 580mm W/O Pins replacement light bulb lamp
Mfr # FL20SD-G 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G503432114
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Watts 20
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FL20SD-G 580MM W/O PINS LIGHT BULB / LAMP
- Zoro # G503432114
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Watts | 20 |
Bulb Shape | T10 |
Description
Replacement for Light Bulb / Lamp Fl20sd-g 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRAMB)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- ILC Replacement for Atlantic Ultraviolet 05-1334-r replacement light bulb lamp (05-1334-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Steril-aire Gts20vo replacement light bulb lamp (GTS20VO STERIL-AIRE)
- ILC Replacement for Uv-aire Uv-16/120 (UV-16/120 UV-AIRE)
- ILC Replacement for Ushio 3000004 replacement light bulb lamp (3000004 USHIO)
- ILC Replacement for Clairol F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL CLAIROL)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- Ilc Fluorescent Linear Lamps