Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp Fl20sd 580mm W/O Pins replacement light bulb lamp
Mfr # FL20SD 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G103432194
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Watts 20
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FL20SD 580MM W/O PINS LIGHT BULB / LAMP
- Zoro # G103432194
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T10 |
Watts | 20 |
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Light Bulb / Lamp Fl20sd 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 7613-1 (7613-1)
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- ILC Replacement for American Ultraviolet S24t6 replacement light bulb lamp (S24T6 AMERICAN ULTRAVIOLET)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- ILC Replacement for UVP 95-0158-04 254nm replacement light bulb lamp (95-0158-04 254NM UVP)
- ILC Replacement for Clairol F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL CLAIROL)
- ILC Replacement for Mighty Pure Mp22a replacement light bulb lamp (MP22A MIGHTY PURE)
- ILC Replacement for UV Resources 016-3233-4 replacement light bulb lamp (016-3233-4 UV RESOURCES)
- ILC Replacement for Pestwest 15 Watt 18 Inch UV Bulb replacement light bulb lamp (15 WATT 18 INCH UV BULB PESTWEST)
- Ilc Fluorescent Linear Lamps