Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp
Mfr # FL10D-G LIGHT BULB / LAMP
Zoro # G402793699
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 10
- Bulb Color Temp. 6300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FL10D-G LIGHT BULB / LAMP
- Zoro # G402793699
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 10 |
Bulb Color Temp. | 6300 |
Description
Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- KODIAK 6000 Lumen Rechargeable Tactical Flashlight (K-6KFLOOD-6/12)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- ILC Replacement for Philips F15t8/cw/alto TG replacement light bulb lamp (F15T8/CW/ALTO TG PHILIPS)
- ILC Replacement for Donsbulbs F40cw/u/6/wm replacement light bulb lamp, 12PK (F40CW/U/6/WM DONSBULBS)
- ILC Replacement for SYLVANIA CF18DT/827/ECO (CF18DT/827/ECO SYLVANIA)
- ILC Replacement for Bulbrite Fc8t9cw replacement light bulb lamp (FC8T9CW BULBRITE)
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- Ilc Fluorescent Light Bulbs