Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F8t5/ww/ss replacement light bulb lamp
Mfr # F8T5/WW/SS LIGHT BULB / LAMP
Zoro # G202805585
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5.3
- Wattage Equivalency 8
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F8T5/WW/SS LIGHT BULB / LAMP
- Zoro # G202805585
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5.3 |
Wattage Equivalency | 8 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F8t5/ww/ss replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL BULB 1600LM 120V 23W (ESL23TM/D/4)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- ILC Replacement for Olympus CHK replacement light bulb lamp (CHK OLYMPUS)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- ILC Replacement for DONSBULBS F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DONSBULBS)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- ILC Replacement for SYLVANIA F34CW/SS/ECO/CVP REPLACED BY (F34CW/SS/ECO/CVP REPLACED BY SYLVANIA)
- ILC Replacement for Panasonic Fv-08vql6 replacement light bulb lamp (FV-08VQL6 PANASONIC)
- ILC Replacement for GE General Electric G.E F40blb replacement light bulb lamp (F40BLB GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS F34T12/ADV50/EW/ALTO (F34T12/ADV50/EW/ALTO PHILIPS)
- ILC Replacement for Philips Sl18/27 replacement light bulb lamp (SL18/27 PHILIPS)
- Ilc Fluorescent Light Bulbs