Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY
Mfr # F40T12/CW REPLACED BY LIGHT BULB / LAMP
Zoro # G002757022
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40T12/CW REPLACED BY LIGHT BULB / LAMP
- Zoro # G002757022
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- MAXXIMA Low Profile Strip Light (M84453)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32LWN35M)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- ILC Replacement for GE General Electric G.E F26dbx/e/835/eco replacement light bulb lamp, 2PK (F26DBX/E/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO NORMAN LAMPS)
- ILC Replacement for Flowtron Bk-15c replacement light bulb lamp (BK-15C FLOWTRON)
- ILC Replacement for Stinger / Dejay Uv-40n replacement light bulb lamp (UV-40N STINGER / DEJAY)
- ILC Replacement For NUVO LIGHTING, S6236 (S6236)
- ILC Replacement for Fulham Fcfte18w835 replacement light bulb lamp (FCFTE18W835 FULHAM)
- ILC Replacement for Sylvania 23030 replacement light bulb lamp (23030 SYLVANIA)
- Ilc Fluorescent Light Bulbs