Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F40/d41/eco LED Replacement replacement light bulb lamp
Mfr # F40/D41/ECO LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G802809822
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40/D41/ECO LED REPLACEMENT LIGHT BULB / LAMP
- Zoro # G802809822
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Light Bulb / Lamp F40/d41/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- ILC Replacement for Viqua 602805/12 replacement light bulb lamp (602805/12 VIQUA)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- ILC Replacement for Philips F25t8/tl835 LED Replacement replacement light bulb lamp (F25T8/TL835 LED REPLACEMENT PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 86YELLOWLED LED BASE TYPE WEDGE BASE 2PK (2PAK:WW-LFQL-5)
- ILC Replacement For NUVO LIGHTING, S9663 (S9663)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Satco 10br30/led/5000k/860l/e26 replacement light bulb lamp (10BR30/LED/5000K/860L/E26 SATCO)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- ILB GOLD Replacement Led, Led-7324-40K-G3 Led Shape Retrofit (LED-7324-40K-G3)
- Ilc LED Light Bulbs