Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F34T12/CW/RS/ES REPLACED BY
Mfr # F34T12/CW/RS/ES REPLACED BY LIGHT BULB / LAMP
Zoro # G402760318
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34T12/CW/RS/ES REPLACED BY LIGHT BULB / LAMP
- Zoro # G402760318
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- HATCO Light Bulb, 130V, 40W, Coated (02.30.265.00)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Iop-4P32-Hl-Sc (IOP-4P32-HL-SC)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Fl24/t5/835/ho replacement light bulb lamp (FL24/T5/835/HO PLUSRITE)
- ILC Replacement for Zoro 5v531 replacement light bulb lamp (5V531 ZORO)
- ILC Replacement for Sylvania 20673 replacement light bulb lamp (20673 SYLVANIA)
- ILC Replacement for HOWARD CF13S/835 (CF13S/835 HOWARD)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- Ilc Fluorescent Light Bulbs