Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F30T12/CW/RS/EW-II 36 Inches
Mfr # F30T12/CW/RS/EW-II LIGHT BULB / LAMP
Zoro # G302759849
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS/EW-II LIGHT BULB / LAMP
- Zoro # G302759849
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F30t12/cw/rs/ew-ii replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ottlite 20 Watt Compact Fluorescent Bulb replacement light bulb lamp (20 WATT COMPACT FLUORESCENT BULB OTTLITE)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- ILC Replacement for Philips F48t12/cw Alto replacement light bulb lamp, 24PK (F48T12/CW ALTO PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F30T12/SP35/RS/ECO (F30T12/SP35/RS/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- ILC Replacement for Philips F32t8/tl841/alto replacement light bulb lamp, 25PK (F32T8/TL841/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs