Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F26-inch-t8/cw/4 replacement light bulb lamp
Mfr # F26-INCH-T8/CW/4 LIGHT BULB / LAMP
Zoro # G302759443
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F26-INCH-T8/CW/4 LIGHT BULB / LAMP
- Zoro # G302759443
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F26-inch-t8/cw/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- JANDORF Socket Phenolic 3-Way Turn Knob W/ Ring Lamp Socket (C60533)
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- ILC Replacement for Green Energy F4t5 BL replacement light bulb lamp, 2PK (F4T5 BL GREEN ENERGY)
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- ILC Replacement for Ushio F15t8blb replacement light bulb lamp (F15T8BLB USHIO)
- ILC Replacement for Osram Sylvania F18t5/ww/rs/smbase replacement light bulb lamp (F18T5/WW/RS/SMBASE OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-l36w/830/4p replacement light bulb lamp (PL-L36W/830/4P PHILIPS)
- ILC Replacement for Philips Fb34/cw/6/ew UPC replacement light bulb lamp, 12PK (FB34/CW/6/EW UPC PHILIPS)
- Ilc Fluorescent Light Bulbs