Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp
Mfr # F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G202810411
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP
- Zoro # G202810411
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Color Temperature | 3500 |
Description
Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- ILC Replacement For SATCO S23113 (S23113)
- ILC Replacement for LED F32t8/25w LED Replacement replacement light bulb lamp (F32T8/25W LED REPLACEMENT LED)
- ILC Replacement for Damar 33137a replacement light bulb lamp (33137A DAMAR)
- ILC Replacement For SATCO S11368 (S11368)
- SATCO 5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt (S11236)
- Ilc LED Light Bulbs