Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp
Mfr # F25T12/CW 33-INCH LIGHT BULB / LAMP
Zoro # G102759377
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T12/CW 33-INCH LIGHT BULB / LAMP
- Zoro # G102759377
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- ILC Replacement for Jasco F10t5/830 replacement light bulb lamp (F10T5/830 JASCO)
- ILC Replacement for Light Bulb / Lamp F15t8/p replacement light bulb lamp (F15T8/P LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Fo28/835/xv/ss/eco replacement light bulb lamp, 30PK (FO28/835/XV/SS/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp (PL-L 40W/835/XEW/4P/IS PHILIPS)
- ILC Replacement for Eiko 031293492975 replacement light bulb lamp (031293492975 EIKO)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- Ilc Fluorescent Light Bulbs