Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F24t8/cw/4 replacement light bulb lamp
Mfr # F24T8/CW/4 LIGHT BULB / LAMP
Zoro # G602759570
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F24T8/CW/4 LIGHT BULB / LAMP
- Zoro # G602759570
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F24t8/cw/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- ILC Replacement for Norman Lamps F24t12/cw/ho-philips replacement light bulb lamp (F24T12/CW/HO-PHILIPS NORMAN LAMPS)
- ILC Replacement for Philips Pl-c 18w/835 replacement light bulb lamp (PL-C 18W/835 PHILIPS)
- ILC Replacement for GE General Electric G.E F96t8/sp41 replacement light bulb lamp, 24PK (F96T8/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F25t8/tl841/+/alto replacement light bulb lamp (F25T8/TL841/+/ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E F14w/t5/830/eco replacement light bulb lamp (F14W/T5/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- ILC Replacement for OSRAM SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs