Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F22t8/d/4 replacement light bulb lamp
Mfr # F22T8/D/4 LIGHT BULB / LAMP
Zoro # G403432290
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 18
- Bulb Shape T8
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F22T8/D/4 LIGHT BULB / LAMP
- Zoro # G403432290
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 18 |
Bulb Shape | T8 |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp F22t8/d/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- E E SYSTEMS GROUP eSenLite® 2x4ft 50W 6500 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 2 PK (EEFPTL2460W-RC)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- ILC Replacement for Photoscience Japan 7330wsa replacement light bulb lamp (7330WSA PHOTOSCIENCE JAPAN)
- ILC Replacement for Aqua Treatment Service Pfc-20 replacement light bulb lamp (PFC-20 AQUA TREATMENT SERVICE)
- ILC Replacement for Sunlight Lp4440 replacement light bulb lamp (LP4440 SUNLIGHT)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- ILC Replacement for Pentair Uv-120 replacement light bulb lamp (UV-120 PENTAIR)
- ILC Replacement For AMERICAN ULTRAVIOLET 050614 (05-0614)
- Ilc Fluorescent Linear Lamps