Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F20t9/cw 580mm W/O Pins replacement light bulb lamp
Mfr # F20T9/CW 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G503432190
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Watts 20
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F20T9/CW 580MM W/O PINS LIGHT BULB / LAMP
- Zoro # G503432190
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T10 |
Watts | 20 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp F20t9/cw 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- HALO H245Icat (H245ICAT)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- ILC Replacement for Atlantic Ultraviolet 05-6011 replacement light bulb lamp (05-6011 ATLANTIC ULTRAVIOLET)
- ILC Replacement for Steril-aire 20000200 replacement light bulb lamp (20000200 STERIL-AIRE)
- ILC Replacement For LIGHT BULB LAMP, F42T12DSGN50HO (F42T12/DSGN50/HO)
- ILC Replacement for Technical Precision Advantage 2000 UV replacement light bulb lamp (ADVANTAGE 2000 UV TECHNICAL PRECISION)
- ILC Replacement for NQ Industries Clarifier replacement light bulb lamp (CLARIFIER NQ INDUSTRIES)
- ILC Replacement for Pentair 522638 replacement light bulb lamp (522638 PENTAIR)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- Ilc Fluorescent Linear Lamps