Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F20t12/kb/eco replacement light bulb lamp
Mfr # F20T12/KB/ECO LIGHT BULB / LAMP
Zoro # G302758965
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/KB/ECO LIGHT BULB / LAMP
- Zoro # G302758965
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F20t12/kb/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- ILC Replacement for Klenatron Bb-50 replacement light bulb lamp (BB-50 KLENATRON)
- ILC Replacement for LITHONIA LB 2 40 120 ES REPLACED BY (LB 2 40 120 ES REPLACED BY LITHONIA)
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- ILC Replacement for GE General Electric G.E F24w/t5/835/eco replacement light bulb lamp (F24W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Grainger 2cut5 replacement light bulb lamp (2CUT5 GRAINGER)
- ILC Replacement for Sylvania Cf13ds/841/eco replacement light bulb lamp, 2PK (CF13DS/841/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs