Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp
Mfr # F20T12/30U LIGHT BULB / LAMP
Zoro # G602758757
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/30U LIGHT BULB / LAMP
- Zoro # G602758757
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- ILC Replacement for GE General Electric G.E 40184 replacement light bulb lamp (40184 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Ft24dl/835/eco replacement light bulb lamp (FT24DL/835/ECO SYLVANIA)
- ILC Replacement For Air Scrubber Plus 8.5 Inch Light Bulb Lamp (PLUS 8.5 INCH)
- ILC Replacement for Athalon F27bx/spx30/rs replacement light bulb lamp (F27BX/SPX30/RS ATHALON)
- ILC Replacement for Sunter Lighting Pl/f27w 6500k replacement light bulb lamp (PL/F27W 6500K SUNTER LIGHTING)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- ILC Light Bulb/Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb light bulb lamp (FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG)
- Ilc Fluorescent Light Bulbs