Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F18w/54 replacement light bulb lamp
Mfr # F18W/54 LIGHT BULB / LAMP
Zoro # G603432250
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F18W/54 LIGHT BULB / LAMP
- Zoro # G603432250
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T8 |
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 17 |
Description
Replacement for Light Bulb / Lamp F18w/54 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Color Filter Set 40 mm (4 colors) (880577)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- ILC Replacement for Trojan 302509 replacement light bulb lamp (302509 TROJAN)
- ILC Replacement for Philips TUV Pl-l 55w/4p HF replacement light bulb lamp (TUV PL-L 55W/4P HF PHILIPS)
- ILC Replacement for Honeywell Uc36w1006 (lamp Only NO Handle) replacement light bulb lamp (UC36W1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Philips F40t12/dx replacement light bulb lamp, 30PK (F40T12/DX PHILIPS)
- ILC Replacement for Trojan Technologies UV MAX A LOW Ozone replacement light bulb lamp (UV MAX A LOW OZONE TROJAN TECHNOLOGIES)
- ILC Replacement for Sankyo Denki G36t5/g5 replacement light bulb lamp (G36T5/G5 SANKYO DENKI)
- ILC Replacement For SYLVANIA F64T12CW FLUORESCENT LINEAR 15PK (15PAK:WW-7LTT-2)
- Ilc Fluorescent Linear Lamps