Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F18t12/350bl replacement light bulb lamp
Mfr # F18T12/350BL LIGHT BULB / LAMP
Zoro # G802759103
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F18T12/350BL LIGHT BULB / LAMP
- Zoro # G802759103
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Description
Replacement for Light Bulb / Lamp F18t12/350bl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- LUMENITE LIGHT SLEEVE Lumenite Light Sleeve, T8 (LLS-T8-48)
- STREAMLIGHT Coyote No 250 lm (88072)
- ILC Replacement for GE General Electric G.E F17t8/sp35/eco replacement light bulb lamp (F17T8/SP35/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Flft2e13w835 replacement light bulb lamp (FLFT2E13W835 FULHAM)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- ILC Replacement for Westinghouse Fb32t8/841/6/ecomax replacement light bulb lamp, 12PK (FB32T8/841/6/ECOMAX WESTINGHOUSE)
- ILC Replacement for UVP 95-0198-01 replacement light bulb lamp, 2PK (95-0198-01 UVP)
- ILC Replacement for Damar F40ltt/4p/841/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/841/22.5 INCH 2G11 DAMAR)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- Ilc Fluorescent Light Bulbs