Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F17t8/sp35 replacement light bulb lamp
Mfr # F17T8/SP35 LIGHT BULB / LAMP
Zoro # G402758209
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F17T8/SP35 LIGHT BULB / LAMP
- Zoro # G402758209
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F17t8/sp35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- METALUX Hbl-454T5-N-Unv-Ebt1-U (HBL454T5)
- ILC Replacement for SYLVANIA 4' FULL SPECTRUM (4` FULL SPECTRUM SYLVANIA)
- ILC Replacement for GE General Electric G.E 26667 replacement light bulb lamp, 30PK (26667 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Feit Electric 2700k/pl13 replacement light bulb lamp (2700K/PL13 FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-l 24w/835 replacement light bulb lamp (PL-L 24W/835 PHILIPS)
- ILC Replacement for Osram Sylvania 20306 replacement light bulb lamp, 2PK (20306 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 21117 replacement light bulb lamp (21117 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs