Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F14t8/d/15 replacement light bulb lamp
Mfr # F14T8/D/15 LIGHT BULB / LAMP
Zoro # G303433878
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Watts 14
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F14T8/D/15 LIGHT BULB / LAMP
- Zoro # G303433878
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Watts | 14 |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp F14t8/d/15 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 RED 30W (A19/TR/LED)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- ILC Replacement for Triboro F11400000001-m, 2PK (F11400000001-M TRIBORO)
- ILC Replacement for American Ultraviolet Gml100 replacement light bulb lamp (GML100 AMERICAN ULTRAVIOLET)
- ILC Replacement for Viqua 602804 replacement light bulb lamp (602804 VIQUA)
- ILC Replacement for Insect-o-cutor Gb18 replacement light bulb lamp (GB18 INSECT-O-CUTOR)
- ILC Replacement For DRY STORE G4T5 (WW-DE97-5)
- ILC Replacement for Osram Sylvania 23401 replacement light bulb lamp (23401 OSRAM SYLVANIA)
- ILC Replacement for Philips F40t12/dx replacement light bulb lamp, 30PK (F40T12/DX PHILIPS)
- ILC Replacement for Atlantic Ultraviolet 05-1348-r replacement light bulb lamp (05-1348-R ATLANTIC ULTRAVIOLET)
- Ilc Fluorescent Linear Lamps