Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp
Mfr # F14/T8/D LIGHT BULB / LAMP
Zoro # G903433896
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F14/T8/D LIGHT BULB / LAMP
- Zoro # G903433896
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Watts | 14 |
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- ILC Replacement For OSRAM SYLVANIA F20T12CW (WW-43W3-9)
- ILC Replacement for Steril-aire 20000200 replacement light bulb lamp (20000200 STERIL-AIRE)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- ILC Replacement for Osram Sylvania HNS 4W G5 replacement light bulb lamp (HNS 4W G5 OSRAM SYLVANIA)
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- ILC Replacement for Jelight A-643a / 78-2046-1ac (A-643A / 78-2046-1AC JELIGHT)
- ILC Replacement for Technical Precision Advantage 2000+ UV replacement light bulb lamp (ADVANTAGE 2000+ UV TECHNICAL PRECISION)
- Ilc Fluorescent Linear Lamps