Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F14T8/840
Mfr # F14T8/840 LIGHT BULB / LAMP
Zoro # G102819774
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 14
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F14T8/840 LIGHT BULB / LAMP
- Zoro # G102819774
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 14 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F14t8/840 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSHINE 6.5 watts R20 LED Bulb with 525 Lumens Warm White Reflector 50 watts Equivalence (SU1495215)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- PROSKIT Folding Magnifier (900-124)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- ILC Replacement for Satco Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SATCO)
- ILC Replacement for Philips Pl-l 24w/835 replacement light bulb lamp (PL-L 24W/835 PHILIPS)
- ILC Replacement for NATIONAL STOCK NUMBER NSN 6240-00-063-6737 (6240-00-063-6737 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Osram Sylvania L13w/25 replacement light bulb lamp (L13W/25 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Bpl7 replacement light bulb lamp, 2PK (BPL7 LIGHT BULB / LAMP)
- ILC Replacement for Zoro 4hp30 replacement light bulb lamp (4HP30 ZORO)
- ILC Replacement for Sylvania Cf13dd/e/827/eco replacement light bulb lamp (CF13DD/E/827/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs