Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F-40T12CWR REPLACED BY
Mfr # F-40T12CWR REPLACED BY LIGHT BULB / LAMP
Zoro # G302757043
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F-40T12CWR REPLACED BY LIGHT BULB / LAMP
- Zoro # G302757043
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- ILC Replacement for Satco F17t8/841/env replacement light bulb lamp, 2PK (F17T8/841/ENV SATCO)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- ILC Replacement for Green Energy F13t5 CW replacement light bulb lamp (F13T5 CW GREEN ENERGY)
- ILC Replacement for GE General Electric G.E F32tbx/850/a/eco replacement light bulb lamp (F32TBX/850/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite F12t4/41k replacement light bulb lamp (F12T4/41K BULBRITE)
- ILC Replacement for Osram Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 2v806 replacement light bulb lamp (2V806 ZORO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 26W/41)
- Ilc Fluorescent Light Bulbs