Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Ezx/d replacement light bulb lamp
Mfr # EZX/D LIGHT BULB / LAMP
Zoro # G103218620
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 2950
- Voltage 12
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EZX/D LIGHT BULB / LAMP
- Zoro # G103218620
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 2950 |
Voltage | 12 |
Watts | 20 |
Description
Replacement for Light Bulb / Lamp Ezx/d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- ILC Replacement for Light Bulb / Lamp CXK Bulb replacement light bulb lamp (CXK BULB LIGHT BULB / LAMP)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 120par/3sp/mine 120v replacement light bulb lamp (120PAR/3SP/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Thermo Fisher Scientific 100052500 (100052500)
- Ilc Halogen Light Bulbs