Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Exz/cg/ir/fl/50w 12V replacement light bulb lamp
Mfr # EXZ/CG/IR/FL/50W 12V LIGHT BULB / LAMP
Zoro # G402990197
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EXZ/CG/IR/FL/50W 12V LIGHT BULB / LAMP
- Zoro # G402990197
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp Exz/cg/ir/fl/50w 12V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- ILC Replacement for Eiko Dat/dak replacement light bulb lamp (DAT/DAK EIKO)
- ILC Replacement for Halco 107037 replacement light bulb lamp (107037 HALCO)
- ILC Replacement for Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT SYLVANIA)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement For USHIO FFT (WW-5REF-3)
- ILC Replacement for Iwasaki Enl/cg replacement light bulb lamp (ENL/CG IWASAKI)
- Ilc Halogen Light Bulbs