Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LIGHT BULB / LAMP ERG 130V 20MA
Mfr # ERG 130V 20MA LIGHT BULB / LAMP
Zoro # G002793051
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ERG 130V 20MA LIGHT BULB / LAMP
- Zoro # G002793051
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for LIGHT BULB / LAMP ERG 130V 20MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL Prop-15.25X15 Rh 3Bl Al Vortex, #992002 (992002)
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- ILC Replacement For Trojan, 27Tmh (27TMH)
- ZWIPES Microfiber Cleaning Cloths 12-PK (735)
- ILC Replacement For SYLVANIA H4656 (WW-C4XZ-6)
- ILC Replacement For NISSAN ALTIMA YEAR 2007 HEADLIGHTS HIGH BEAM 2PK (2PAK:WW-GHTQ-0)
- ILC Replacement for Grainger 2fmn2 replacement light bulb lamp, 10PK (2FMN2 GRAINGER)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- ILC Replacement for Light Bulb / Lamp Q40t4/cl-120v-g9-wst replacement light bulb lamp (Q40T4/CL-120V-G9-WST LIGHT BULB / LAMP)
- ILC Replacement For L23BLUE AUTOMOTIVE INDICATOR LAMPS PANEL MOUNTS MINIATURE BAYONET LENS 2PK (2PAK:WW-LRAH-9)
- ILC Replacement for American Mini Lamp INC Am1893 replacement light bulb lamp, 10PK (AM1893 AMERICAN MINI LAMP INC)
- Ilc Automotive Lighting