Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp
Mfr # DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP
Zoro # G502757829
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T5
- Voltage 250
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP
- Zoro # G502757829
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T5 |
Voltage | 250 |
Watts | 5 |
Wattage Equivalency | 5 |
Description
Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- EGLO 1x60W Pendant w/ Chrome Finish (95532A)
- ILC Replacement For BULBRITE, LED2T630KFIL3 (LED2T6/30K/FIL/3)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- ILC Replacement For SATCO S39916 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CT-4)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- ILC Replacement For EIKO, LED54WPT50KMOGG8 (LED54WPT50KMOG-G8)
- ILC Replacement For SATCO S39903 (S39903)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- Ilc LED Light Bulbs