Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp CXK Bulb replacement light bulb lamp
Mfr # CXK BULB LIGHT BULB / LAMP
Zoro # G203218124
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Voltage 120
- Watts 300
- Bulb Color Temp. 3225
- Bulb Base Type P28S MEDIUM PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CXK BULB LIGHT BULB / LAMP
- Zoro # G203218124
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T10 |
Voltage | 120 |
Watts | 300 |
Bulb Color Temp. | 3225 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Description
Replacement for Light Bulb / Lamp CXK Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting MXA23045 (MXA23045)
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- ILC Replacement for Damar Hl150bt15/sw/ssfc Safe-shield replacement light bulb lamp (HL150BT15/SW/SSFC SAFE-SHIELD DAMAR)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Osram Sylvania HLX 64663 replacement light bulb lamp (HLX 64663 OSRAM SYLVANIA)
- ILC Replacement for Ushio Jc24v-100w/g6.35 replacement light bulb lamp (JC24V-100W/G6.35 USHIO)
- ILC Replacement for Lucas 276 replacement light bulb lamp, 10PK (276 LUCAS)
- ILC Replacement For HIKARI JDD 130V 75W E26 CLEAR (WX-SLL3-8)
- Ilc Halogen Light Bulbs