Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp Cm8-a239 replacement light bulb lamp
Mfr # CM8-A239 LIGHT BULB / LAMP
Zoro # G302757531
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CM8-A239 LIGHT BULB / LAMP
- Zoro # G302757531
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 220 |
Description
Replacement for Light Bulb / Lamp Cm8-a239 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Deluxe Terminal Crimping Tool (058026)
- DB ELECTRICAL Starter For Caterpillar 416 426 428 436 Backhoe W/Perkins; 410-24368 (410-24368)
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- CRAFTSMAN Oil Filter Wrench for use with Toyota(R) (CMMT98325)
- ILC Replacement for GE General Electric G.E 7575 replacement light bulb lamp, 4PK (7575 GE GENERAL ELECTRIC G.E)
- ILC Replacement for American Optical 1048 replacement light bulb lamp, 2PK (1048 AMERICAN OPTICAL)
- ILC Replacement for Marine Lamp 1.15a/s8 replacement light bulb lamp, 2PK (1.15A/S8 MARINE LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 4510 (WW-1VT6-5)
- ILC Replacement for Oshino Ol-381 replacement light bulb lamp, 10PK (OL-381 OSHINO)
- ILC Replacement for Radium Sn-t 65w/2250c/220/p28s replacement light bulb lamp, 2PK (SN-T 65W/2250C/220/P28S RADIUM)
- ILC Replacement for Hella 8GA 002 071-251 replacement light bulb lamp, 4PK (8GA 002 071-251 HELLA)
- Ilc Vehicle Bulbs & Lenses