Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf85/coil-5000k-mog replacement light bulb lamp
Mfr # CF85/COIL-5000K-MOG LIGHT BULB / LAMP
Zoro # G802760208
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 85
- Watts 85
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF85/COIL-5000K-MOG LIGHT BULB / LAMP
- Zoro # G802760208
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 85 |
Watts | 85 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Cf85/coil-5000k-mog replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- DABMAR LIGHTING Connector, Quick for 12V (P-CN-01)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- ILC Replacement for Philips 45r20/ll 120v replacement light bulb lamp, 2PK (45R20/LL 120V PHILIPS)
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- ILC Replacement for Panalux Ful15t6 Ultraviolet-for BUG replacement light bulb lamp (FUL15T6 ULTRAVIOLET-FOR BUG PANALUX)
- ILC Replacement for Halco F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp (F32T8/ADV841/XEW/ALTO 25 WATT HALCO)
- ILC Replacement for PHILIPS F48T12/CW/HO/ALTO (F48T12/CW/HO/ALTO PHILIPS)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- ILC Replacement for Sylvania 20331 replacement light bulb lamp (20331 SYLVANIA)
- Ilc Fluorescent Light Bulbs