Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf32/coil/6500k Coil-twist-spiral replacement light bulb lamp
Mfr # CF32/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /
Zoro # G003432065
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 32
- Watts 32
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF32/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /
- Zoro # G003432065
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 32 |
Watts | 32 |
Bulb Color Temp. | 6500 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Cf32/coil/6500k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- ILC Replacement for GE General Electric G.E Q50mr16c/cg40 12 Volt replacement light bulb lamp, 2PK (Q50MR16C/CG40 12 VOLT GE GENERAL ELECTRIC G.E)
- RAYOVAC LED Spotlight, Workhorse, 6AA (ROVDIYSP6AA1)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- ILC Replacement for Sylvania Fbo32/750/6/eco replacement light bulb lamp, 20PK (FBO32/750/6/ECO SYLVANIA)
- ILC Replacement for Philips F17t8/tl830/alto replacement light bulb lamp (F17T8/TL830/ALTO PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33213SSP (WW-L9Z2-7)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F24W/T5/841/HO/ECO)
- Ilc Fluorescent Light Bulbs