Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf27/coil-35k Coil-twist-spiral replacement light bulb lamp
Mfr # CF27/COIL-35K COIL-TWIST-SPIRAL LIGHT BULB / L
Zoro # G802761267
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 27
- Watts 27
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF27/COIL-35K COIL-TWIST-SPIRAL LIGHT BULB / L
- Zoro # G802761267
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 120 |
Bulb Color Temp. | 3500 |
Description
Replacement for Light Bulb / Lamp Cf27/coil-35k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ILC Replacement for PHILIPS F48T12/CW/HO/ALTO (F48T12/CW/HO/ALTO PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp (PL-L 40W/835/XEW/4P/IS PHILIPS)
- ILC Replacement for Toshiba Fpl27ex-n/2 replacement light bulb lamp (FPL27EX-N/2 TOSHIBA)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Gilbert 2002gt Flying Venus replacement light bulb lamp (2002GT FLYING VENUS GILBERT)
- ILC Replacement for Light Bulb / Lamp F40t8/spx41 replacement light bulb lamp, 30PK (F40T8/SPX41 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs