Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf26/coil/ww/gu24 Coil-twist-spiral replacement light bulb lamp
Mfr # CF26/COIL/WW/GU24 COIL-TWIST-SPIRAL LIGHT BULB
Zoro # G802761205
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 26
- Watts 26
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF26/COIL/WW/GU24 COIL-TWIST-SPIRAL LIGHT BULB
- Zoro # G802761205
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 26 |
Watts | 26 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Light Bulb / Lamp Cf26/coil/ww/gu24 Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- ILC Replacement for Feit Electric Esl30t/eco replacement light bulb lamp (ESL30T/ECO FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement For GE GENERAL ELECTRIC GE FP28835ECO (FP28/835/ECO)
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- ILC Replacement for Damar 26475a replacement light bulb lamp (26475A DAMAR)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl replacement light bulb lamp (FC8T9/BL LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs