Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf19/coil/6500k Coil-twist-spiral replacement light bulb lamp
Mfr # CF19/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /
Zoro # G003432058
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 19
- Watts 19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF19/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /
- Zoro # G003432058
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 19 |
Watts | 19 |
Voltage | 120 |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp Cf19/coil/6500k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- ILC Replacement for Panasonic Fht32e35 replacement light bulb lamp (FHT32E35 PANASONIC)
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA 20080 (20080 OSRAM SYLVANIA)
- ILC Replacement for Philips BLB F40t12 replacement light bulb lamp (BLB F40T12 PHILIPS)
- ILC Replacement for Ushio Ufl-cf26de/835 replacement light bulb lamp (UFL-CF26DE/835 USHIO)
- Ilc Fluorescent Light Bulbs