Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Cf11/coil-5000k Coil-twist-spiral replacement light bulb lamp
Mfr # CF11/COIL-5000K COIL-TWIST-SPIRAL LIGHT BULB /
Zoro # G302760715
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 11
- Watts 11
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF11/COIL-5000K COIL-TWIST-SPIRAL LIGHT BULB /
- Zoro # G302760715
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 11 |
Watts | 11 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Cf11/coil-5000k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T8 DayLight 48 in. Bi-pin Base Linear Lamp LED 32 Watt Equivalence 2 pk, 10PK (T848HO850LED2RP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- ILC Replacement for DAMAR FB32T8/TL/835/6/ALTO (FB32T8/TL/835/6/ALTO DAMAR)
- ILC Replacement for Dazor Asymmetria Lite replacement light bulb lamp (ASYMMETRIA LITE DAZOR)
- ILC Replacement for Sylvania 20886 replacement light bulb lamp (20886 SYLVANIA)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- ILC Replacement for Light Bulb / Lamp F17t8/tl830 replacement light bulb lamp (F17T8/TL830 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F40blb T12 Version replacement light bulb lamp (F40BLB T12 VERSION LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs