Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp
Mfr # C250S50/C LIGHT BULB / LAMP
Zoro # G502935357
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Color Temp. 2100
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # C250S50/C LIGHT BULB / LAMP
- Zoro # G502935357
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 250 |
Bulb Color Temp. | 2100 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- ILC Replacement for HALCO MH250U/M (MH250U/M HALCO)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ILC Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp (MHC70/C/U/M/4K PHILIPS)
- ILC Replacement for Plusrite 2003 replacement light bulb lamp (2003 PLUSRITE)
- ILC Replacement for Osram Sylvania XBO 7000w/hs replacement light bulb lamp (XBO 7000W/HS OSRAM SYLVANIA)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- SYLVANIA Sylvania M250/U/ED28 250w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64032)
- Ilc HID Light Bulbs