Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp C150s55/m replacement light bulb lamp
Mfr # C150S55/M LIGHT BULB / LAMP
Zoro # G502935425
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 55
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # C150S55/M LIGHT BULB / LAMP
- Zoro # G502935425
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Voltage | 55 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Bulb Color Temp. | 2100 |
Description
Replacement for Light Bulb / Lamp C150s55/m replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs 806-slh-tc-p (806-SLH-TC-P BATTERIES AND LIGHT BULBS)
- ILC Replacement for GE General Electric G.E Ge332mvn (GE332MVN GE GENERAL ELECTRIC G.E)
- NILFISK-ADVANCE AMERICA Nilfisk Replacement Power Cord For Use With GM80, 30'L (11827420)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- ILC Replacement for Venture Lighting Mpi400w/bu replacement light bulb lamp (MPI400W/BU VENTURE LIGHTING)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- ILC Replacement for Venture Lighting MS 400w/h75/ed28/ps replacement light bulb lamp (MS 400W/H75/ED28/PS VENTURE LIGHTING)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for Osram Sylvania Hqi-ts 150/ndl Excellence replacement light bulb lamp (HQI-TS 150/NDL EXCELLENCE OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania HQI TS 70/wdl UVS replacement light bulb lamp (HQI TS 70/WDL UVS OSRAM SYLVANIA)
- Ilc HID Light Bulbs