Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp C150s55/d/m replacement light bulb lamp
Mfr # C150S55/D/M LIGHT BULB / LAMP
Zoro # G902935322
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Color Temp. 2100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # C150S55/D/M LIGHT BULB / LAMP
- Zoro # G902935322
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Color Temp. | 2100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 55 |
Description
Replacement for Light Bulb / Lamp C150s55/d/m replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- ILC Replacement for Venture Lighting Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS VENTURE LIGHTING)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- ILC Replacement for Eiko Mh70/u/med replacement light bulb lamp (MH70/U/MED EIKO)
- ILC Replacement for Osram Sylvania 64445 replacement light bulb lamp (64445 OSRAM SYLVANIA)
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- ILC Replacement for Satco S4488 replacement light bulb lamp (S4488 SATCO)
- Ilc HID Light Bulbs