Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp Alba-a-226-77 replacement light bulb lamp
Mfr # ALBA-A-226-77 LIGHT BULB / LAMP
Zoro # G002759064
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type BA7S SINGLE CONTACT BAYONET 7MM DIAMETER
- Wattage Equivalency 1.5
- Watts 1.5
- Voltage 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ALBA-A-226-77 LIGHT BULB / LAMP
- Zoro # G002759064
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2 |
Bulb Base Type | BA7S SINGLE CONTACT BAYONET 7MM DIAMETER |
Wattage Equivalency | 1.5 |
Watts | 1.5 |
Voltage | 30 |
Description
Replacement for Light Bulb / Lamp Alba-a-226-77 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 53824 (53824)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- MARTIN TOOLS SPROCKET & GEAR SPOON BODY LIGHT DINGING (MT1036)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX1000 (2/5VX1000)
- ILC Replacement for Ushio Sm-04100 replacement light bulb lamp (SM-04100 USHIO)
- ILC Replacement for Welch Allyn 11620 replacement light bulb lamp (11620 WELCH ALLYN)
- ILC Replacement For GE GENERAL ELECTRIC GE 168 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TJF-0)
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (China Cabinet 25 Watt R14)
- ILC Replacement for Satco S3908 replacement light bulb lamp, 2PK (S3908 SATCO)
- ILC Replacement for Osram Sylvania 30126, 2PK (30126 OSRAM SYLVANIA)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Depth Finder) (MSTLS25W)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies