Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp
Mfr # 75Q/CL/M1-28V LIGHT BULB / LAMP
Zoro # G203010599
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Watts 75
- Bulb Shape T4
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75Q/CL/M1-28V LIGHT BULB / LAMP
- Zoro # G203010599
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 28 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Watts | 75 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- CREE Acrylic Conical Drop Lens (CL16)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 100w replacement light bulb lamp (JDE14 110-130V 100W LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E HPL 575c LLX 120v replacement light bulb lamp (HPL 575C LLX 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ILC Replacement for Sylvania 64478 replacement light bulb lamp (64478 SYLVANIA)
- Ilc Halogen Light Bulbs