Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 75a21/rs/sl replacement light bulb lamp
Mfr # 75A21/RS/SL LIGHT BULB / LAMP
Zoro # G603009674
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75A21/RS/SL LIGHT BULB / LAMP
- Zoro # G603009674
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 75a21/rs/sl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- ILC Replacement for UVP Uvsl-14p 254nm/365nm replacement light bulb lamp, 500PK (UVSL-14P 254NM/365NM UVP)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 150PS252 130V CLDX PINK INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EF30-3)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 134030 replacement light bulb lamp (134030 BULBRITE)
- ILC Replacement for AH Lighting Par36/50w/h 12V replacement light bulb lamp (PAR36/50W/H 12V AH LIGHTING)
- Ilc Incandescent Light Bulbs