Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 73-led-white replacement light bulb lamp
Mfr # 73-LED-WHITE LIGHT BULB / LAMP
Zoro # G602791341
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape T1.75
- Voltage 14
- Color Temperature 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 73-LED-WHITE LIGHT BULB / LAMP
- Zoro # G602791341
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T1.75-T2 5MM W2.1X4.9D |
Bulb Shape | T1.75 |
Voltage | 14 |
Color Temperature | 6000 |
Description
Replacement for Light Bulb / Lamp 73-led-white replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- ILC Replacement For EIKO, LED9W4PV840DRG7 (LED9W4PV/840DR-G7)
- ILC Replacement for Eiko 02678 replacement light bulb lamp (02678 EIKO)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp (LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA)
- ILC Replacement for Satco S29394 replacement light bulb lamp (S29394 SATCO)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- ILC Replacement For LEDONE T8 TUBE FREEZER COOLER INTERNAL 6 FOOT 30 WATT LED SHAPE T8 16PK (16PAK:WW-QSRW-4)
- Ilc LED Light Bulbs