Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 6V 18W W/clear Window Silver Bulb replacement light bulb lamp
Mfr # 6V 18W W/CLEAR WINDOW SILVER BULB LIGHT BULB / LA
Zoro # G902971719
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G10
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 18
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6V 18W W/CLEAR WINDOW SILVER BULB LIGHT BULB / LA
- Zoro # G902971719
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G10 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 18 |
Voltage | 6 |
Description
Replacement for Light Bulb / Lamp 6V 18W W/clear Window Silver Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- ILC Replacement for WSI 60700/230 replacement light bulb lamp (60700/230 WSI)
- ILC Replacement for GE General Electric G.E 300r/3fl-250v replacement light bulb lamp (300R/3FL-250V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- ILC Replacement for Rubylux Nir-a Near Infrared Bulb Grade A replacement light bulb lamp (WX-QYDK-5)
- Ilc Incandescent Light Bulbs