Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 6t5t-e14-24v replacement light bulb lamp
Mfr # 6T5T-E14-24V LIGHT BULB / LAMP
Zoro # G002758357
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Wattage Equivalency 6
- Watts 6
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6T5T-E14-24V LIGHT BULB / LAMP
- Zoro # G002758357
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Wattage Equivalency | 6 |
Watts | 6 |
Voltage | 24 |
Description
Replacement for Light Bulb / Lamp 6t5t-e14-24v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRDR PG260M HIPERF, 17kW12 Volt, CW, 11Tooth Pinion (3510N-PG)
- SPRAYWAY Vinyl & Leather Cleaner, Can (990)
- DRAW-TITE TWL 190 DL-BQ, 8000 LBS SUPPORT CAP, 15IN TRAVEL, DROP LEG, NO MOUNT (190704)
- HALTEC Dual Foot Lock-On Air Chuck, Open (CH-330-LO-OP)
- ILC Replacement for Genesis Swift Ma-2625 replacement light bulb lamp (SWIFT MA-2625 GENESIS)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7556 (WW-LQ65-5)
- ILC Replacement For LIGHT BULB LAMP 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2UTR-1)
- ILC Replacement for Vosla W3W 3W 12V replacement light bulb lamp, 10PK (W3W 3W 12V VOSLA)
- ILC Replacement For SEALED BEAM 4415A (WW-50GG-7)
- ILC Replacement for DAMAR 949967 T3 1/4 0.023A 130V (949(967) T3 1/4 0.023A 130V DAMAR)
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- Ilc Automotive Lighting