Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 6t5-e14-220-240v replacement light bulb lamp
Mfr # 6T5-E14-220-240V LIGHT BULB / LAMP
Zoro # G102758660
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6T5-E14-220-240V LIGHT BULB / LAMP
- Zoro # G102758660
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 220 |
Description
Replacement for Light Bulb / Lamp 6t5-e14-220-240v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A-VM)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Type CCD, Monitor 5 (RVS-7706035)
- DISCO Blk Nyln Bumper Screw Ret 9mm Hole 20mm Flng 26mm Stem PK10 (9646PK)
- ILC Replacement for CHICAGO MINIATURE / CML CM8-3995 (CM8-3995 CHICAGO MINIATURE / CML)
- ILC Replacement for Osram Sylvania 66340 replacement light bulb lamp (66340 OSRAM SYLVANIA)
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- ILC Replacement For IDI 1050QC1 (WW-FWFJ-5)
- ILC Replacement For GE GENERAL ELECTRIC GE 909 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1WU9-1)
- ILC Replacement for Light Bulb / Lamp 40w-r50-120v-e14 replacement light bulb lamp (40W-R50-120V-E14 LIGHT BULB / LAMP)
- ILC Replacement for Military Ms25237-8918 replacement light bulb lamp, 10PK (MS25237-8918 MILITARY)
- Ilc Automotive Lighting