Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp
Mfr # 6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP
Zoro # G302953230
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 62
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 9.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP
- Zoro # G302953230
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 62 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 9.39 |
Description
Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 4000K (13T8-6U/MAS/24-840/IF21/P/DIM 10/1)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Sylvania HLX 64382 replacement light bulb lamp (HLX 64382 SYLVANIA)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- ILC Replacement for Satco 50q/f replacement light bulb lamp (50Q/F SATCO)
- ILC Replacement for Carl Zeiss 380079-9040-000 replacement light bulb lamp (380079-9040-000 CARL ZEISS)
- ILC Replacement for Kichler 0805265 replacement light bulb lamp (0805265 KICHLER)
- Ilc Halogen Light Bulbs