Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp
Mfr # 6.6A 30W GZ9.5 LIGHT BULB / LAMP
Zoro # G003218041
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5
- Bulb Color Temp. 2900
- Bulb Shape T3.5
- Watts 30
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6A 30W GZ9.5 LIGHT BULB / LAMP
- Zoro # G003218041
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 5 |
Bulb Color Temp. | 2900 |
Bulb Shape | T3.5 |
Watts | 30 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56NFL)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Philips 250q/cl/dc ESS replacement light bulb lamp (250Q/CL/DC ESS PHILIPS)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- ILC Replacement for Buhl 80/1000 & Tc-1000 replacement light bulb lamp (80/1000 & TC-1000 BUHL)
- Ilc Halogen Light Bulbs