Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 60a/rs/xl-130v replacement light bulb lamp
Mfr # 60A/RS/XL-130V LIGHT BULB / LAMP
Zoro # G203013361
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60A/RS/XL-130V LIGHT BULB / LAMP
- Zoro # G203013361
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for Light Bulb / Lamp 60a/rs/xl-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- ILC Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp (100A/RS/VS/BR/TG 130V PHILIPS)
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- ILC Replacement for AH Lighting S14/11w/blue replacement light bulb lamp, 2PK (S14/11W/BLUE AH LIGHTING)
- ILC Replacement for Grainger 5v260 replacement light bulb lamp, 2PK (5V260 GRAINGER)
- ILC Replacement for Scentsy 15-watt Light Bulb FOR Scentsy Warmer replacement light bulb lamp, 2PK (15-WATT LIGHT BULB FOR SCENTSY WARMER SCENTSY)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2057-2PK)
- Ilc Incandescent Light Bulbs