Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 50par36/h/fl30 12V replacement light bulb lamp
Mfr # 50PAR36/H/FL30 12V LIGHT BULB / LAMP
Zoro # G602994506
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Wattage Equivalency 35
- Watts 35
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR36/H/FL30 12V LIGHT BULB / LAMP
- Zoro # G602994506
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Wattage Equivalency | 35 |
Watts | 35 |
Voltage | 12 |
Color Temperature | 3050 |
Description
Replacement for Light Bulb / Lamp 50par36/h/fl30 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 27-Pc Master Radiator Pressure Test Kit (ME43301-A)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK905 (4PK905)
- AFTERMARKET Filter Fits Donaldson Models (P564425)
- SHURFLO Shurflo Aqua King II Black 55 PSI 3 GPM Automatic Fresh Water Pump 8 1/8" x 5" x 4 1/8" (4138-111-E65)
- ILC Replacement For GE GENERAL ELECTRIC GE 7613 (WW-1WFK-2)
- ILC Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp (500PAR56Q/WFL 120V PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS H4656 (WW-LQ4Y-5)
- ILC Replacement For CEC INDUSTRIES 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EY4Z-2)
- ILC Replacement for GE General Electric G.E B1A ne-51 replacement light bulb lamp, 10PK (B1A (NE-51) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Jc50-frost 50W 12V Gy6.35 replacement light bulb lamp (JC50-FROST 50W 12V GY6.35 DAMAR)
- ILC Replacement For CHEVROLET CHEVY EXPRESS VAN 3500 V8 66L 770CCA DIESEL YEAR2012 10PK (10PAK:WW-UUJD-7)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies